Shop All Tubular Machine Tool Lights
Waldmann
Tubular Machine Tool Light, 24VDC, 1080 lm
Mfr # 113162M20
Zoro # G3881249
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Tubular Machine Tool Light
- Lighting Technology LED
- Voltage 24VDC
- Watts 10.5 W
- Lumens 1,080 lm
Product Information
- Brand Waldmann
- MFR # 113162M20
- Zoro # G3881249
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Outside Dia. | 1.6 in |
Overall Length | 14.88 in |
Cord Length | 16 ft |
Tube Diameter | 1.6 in |
Overall Width | 1.57 in |
Overall Height | 1.18 in |
Power Cord Length | 16 ft |
Manufacturer Warranty Length | 10 yr Mechanical Components, 5 yr Electronic Components |
Description
Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,080 lm, Mount Type Clamp, Operating Voltage 24V DC, Overall Length 14.88 in, Power Cord Length 16 ft, Tube Diameter 1.6 in, Wattage 10 W, Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof, Adjustability Adjustable +/- 90 Degrees with Accessory Brackets, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- NEWHOUSE LIGHTING G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (G8-3025-4)
- WESTINGHOUSE Bulb T7 15Watt Clear (03720)
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- WALDMANN Tubular Machine Tool Light, 24VDC, 480 lm (113161M20)
- WALDMANN Machine Light, IP54, LED, 1890lm (114043000-00801374)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- Waldmann Tubular Machine Tool Lights