Shop All Portable and Task Lighting Accessories
Waldmann
Tubular Light Mounting Bracket, 2-3/4in.
Mfr # 408001878-00585535
Zoro # G9187753
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip
- Housing Material Aluminum
- For Use With LED Work Lights
- Industry Type Healthcare
- Number of Arms 0
Product Information
- Brand Waldmann
- MFR # 408001878-00585535
- Zoro # G9187753
- Country of Origin Germany
- Category Portable and Task Lighting Accessories
Dimensions
Tube Dia. | 2 3/4 in |
Base Dia. | 2 3/4 in |
For Tube Diameter | 2.75 in |
Overall Depth | 2.4 in |
Base Diameter | 2 3/4 in |
Description
Tubular Light Mounting Bracket, Clamping Capacity Not Applicable, Color Silver, Compatible with Brand Mach LED Plus.seventy, Compatible with Manufacturer Model Number 113059M20, 113067M20, 113075M20, 113079M20, 113083M20, 113124M20, MACH LED PLUS.seventy: 113051M20, Material Aluminum, Mount Type Bracket, Overall Depth 2.4 in, Product Type Clip-On Bracket, Compatible with Grainger Part Number 30PH52, 30PH53, 30PH54, 30PH55, 30PH56, 30PH57, 52XP79, Adjustability Adjustable +/-30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- ILC Replacement for Plusrite Fl14/t5/865 replacement light bulb lamp (FL14/T5/865 PLUSRITE)
- WALDMANN Rail Clamp, Medical, Use With Halux (D13269000)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- Waldmann Portable and Task Lighting Accessories