Shop All Task Lighting
Waldmann
Task Light, Clip-On, LED, 33W, 100 to 240V
Mfr # 112975000-00555619
Zoro # G9187674
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 29 W
- Lumens 2,400 lm
- Voltage 100 to 240
- Lamp Included Yes
Product Information
- Brand Waldmann
- MFR # 112975000-00555619
- Zoro # G9187674
- Country of Origin Germany
- Category Task Lighting
Dimensions
Manufacturers Warranty Length | 10 yr |
Cord Length | 10 ft |
Overall Width | 7.4 in |
Overall Length | 37.6 in |
Power Cord Length | 10 ft |
Overall Height | 2 in |
Manufacturer Warranty Length | 5 yr |
Description
Clamp-On Task Light, IP Rating IP20, Lighting Technology LED, Maximum Brightness 2,400 lm, Mount Type Bracket, Operating Voltage 100 to 240V AC, Overall Length 37.6 in, Power Cord Length 10 ft, Tube Diameter Not Applicable, Wattage 26 W, Resistance Properties Dust Ignition Proof, Adjustability Non-Adjustable, Color Rendering Index 80, Color Temperature 4000K, Electrical Connection Type Plug, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN LED Multibeam Headlamp, Red (027600-0102-170)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- DIODE LED 100 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC1OM30-3000)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560002-00006272)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- WALDMANN Task Light DA, 8.6in, Articulating, 12W, SLV (113734000-00809719)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- JESCO LIGHTING GROUP Low Voltage Series 154 with Periscope from 22 x 32 in. (ALCP154-WHCH)
- Waldmann Task Lighting