Shop All Portable and Task Lighting Accessories
Waldmann
Rail Clamp, Medical, Use With Halux
Mfr # D13269000
Zoro # G2847083
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Medical
- Housing Material Metal
- Safety Stop No
- For Use With Halux
- Cord Guide No
Product Information
- Brand Waldmann
- MFR # D13269000
- Zoro # G2847083
- Country of Origin Switzerland
- Category Portable and Task Lighting Accessories
Details
Item | Rail Clamp |
Application | Medical |
Housing Material | Metal |
Safety Stop | No |
For Use With | Halux |
Cord Guide | No |
Description/Special Features | Rail Mount Clamp |
Finish | Anodized |
For Task Light Type | Magnifier Light |
Material | Aluminum |
Compatible with Brand | Halux N50, OPTIClux 10, VISIANO 10, VISIANO 20 |
Features | Rail Mount Clamp |
Color | Silver |
Product Type | Rail Clamp |
Description
Rail Clamp, Color Silver, Compatible with Brand Halux N50, OPTIClux 10, VISIANO 10, VISIANO 20, Material Aluminum, Product Type Rail Clamp, Features Rail Mount Clamp, Finish Anodized, For Task Light Type Magnifier Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eureka Emerald 125 replacement light bulb lamp (EMERALD 125 EUREKA)
- JANDORF Halogen Socket Mini Cndl (60517)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- Waldmann Portable and Task Lighting Accessories