Shop All Tubular Machine Tool Lights
Waldmann
Machine Tool Light, 490 lm, 22 to 26VAC, 5W
Mfr # 113259000-00641127
Zoro # G6319448
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 22 to 26V DC
- Watts 5 W
- Lumens 490 lm
Product Information
- Brand Waldmann
- MFR # 113259000-00641127
- Zoro # G6319448
- Country of Origin China
- Category Tubular Machine Tool Lights
Dimensions
Overall Length | 6.3 in |
Outside Dia. | 3.2 in |
Cord Length | 10 ft |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Base Depth | 3 1/8 in |
Head Diameter | 3.23 in |
Overall Height | 6.3 in |
Base Width | 2 3/8 in |
Description
Machine Tool Light, Arm Reach Not Applicable, Arm Design Articulating, Bulb Wattage 5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 490 lm, Mount Type Screw-Down Base, Operating Voltage 22 to 26V DC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 70, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.23 in, Base Depth 3 1/8 in, Base Width 2 3/8 in, Beam Angle 10 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement 120V AC Wall Charger (78627)
- ILC Replacement for Satco Fpc22/835 replacement light bulb lamp (FPC22/835 SATCO)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 2280 lm (113164M20)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- WALDMANN Machine Light, IP54, LED, 1260lm (114039000-00801355)
- WALDMANN Machine Light, IP54, LED, 1890lm (114043000-00801374)
- Waldmann Tubular Machine Tool Lights