Shop All Task Lighting
Waldmann
LED Task Light, Goose, 95 to 240V AC, 6 Deg
Mfr # 112385M10
Zoro # G1362076
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 3 W
- Lumens 191 lm
- Arm Length 30 1/2 in
- Voltage 95 to 240
Product Information
- Brand Waldmann
- MFR # 112385M10
- Zoro # G1362076
- Country of Origin Germany
- Category Task Lighting
Dimensions
Arm Length | 30 1/2 in |
Manufacturers Warranty Length | 10 yr |
Cord Length | 18 ft |
Power Cord Length | 10 ft |
Head Depth | 4.3 in |
Manufacturer Warranty Length | 10 yr |
Head Diameter | 1 in |
Description
Task Light, Arm Reach 23.6 in, Arm Design Gooseneck, Bulb Wattage 3 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 191 lm, Mount Type Clamp, Screw-Down Base, Operating Voltage 110 to 230V AC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 75, Color Temperature 6500K, Electrical Connection Type Plug, Head Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- CLIPLIGHT MANUFACTURING CO HEMI MINI TROUBLE LIGHT (CU114301)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560002-00006272)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- Waldmann Task Lighting