Shop All Fixed- Mount Work Lights
Waldmann
Gooseneck Task Light, LED, 460 lm, 6W, Black
Mfr # 113261000-00641180
Zoro # G6289740
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL, ETL Listed
- Lamp Included Yes
- Manufacturers Warranty Length 5 yr
- Cord Conductor 18/2
- Color Black
Product Information
- Brand Waldmann
- MFR # 113261000-00641180
- Zoro # G6289740
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Arm Length | 23 5/8 in |
Cord Length | 10 ft |
Head Diameter | 3.23 in |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 10 ft |
Description
Task Light, Arm Reach 23.625 in, Arm Design Gooseneck, Bulb Wattage 6 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 490 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 70, Color Temperature 5000K, Electrical Connection Type Plug, Head Diameter 3.23 in, Arm Material Aluminum, Beam Angle 10 Degrees , Bulb Base Type Bottom Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- NEWHOUSE LIGHTING E11 Non-Dim Mini-Candelabra Base 5W LED Light Bulbs Warm White, PK 4 (E11-5060-4)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641130)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641177)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- MILWAUKEE TOOL Light/Charger and Inverter (2357-20, 2846-20)
- LITEZALL 500 Lumen Work Light (LA-500WRK-5/20)
- Waldmann Fixed- Mount Work Lights