Shop All Medical Lighting
Waldmann
Examination Light, 93CRI, 4400K, LED
Mfr # D16043100
Zoro # G603614731
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Clamp
- Lighting Technology LED
- Watts 13 W
- Voltage 120 to 240 V
- Color Temperature 4,400 K
Product Information
- Brand Waldmann
- MFR # D16043100
- Zoro # G603614731
- Country of Origin Switzerland
- Category Medical Lighting
Dimensions
Arm Length | 31 1/2 in |
Cord Length | 5.9 ft |
Overall Height | 80 in |
Head Width | 9 in |
Head Height | 16 in |
Head Depth | 9 in |
Power Cord Length | 6 ft |
Description
Examination Light, Arm Reach 33.75 in, Color Rendering Index 93, Color Temperature 4400K, Illumination 50,000 lux @ 0.5 m, Lighting Technology LED, Mounting Location Clamp, Operating Voltage 120 to 240V AC, Wattage 13 W, Arm Adjustability Any Which Way, Beam Angle 300 Degrees , Color White, Head Depth 9 in, Head Height 16 in, Head Material Acrylonitrile Butadiene Styrene; Polycarbonate, Head Rotation 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- ILC Replacement for GE General Electric G.E Fc40t5/835 replacement light bulb lamp (FC40T5/835 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- Waldmann Medical Lighting