Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 4500K, LED
Mfr # D16135000
Zoro # G007111263
product price: $2,996.99
/ea
Free Shipping & Returns
$2,996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 4500K
- Dimmable Yes
- Beam Angle 50 Degrees
- Includes Detachable Handle
Product Information
- Brand Waldmann
- MFR # D16135000
- Zoro # G007111263
- Country of Origin Switzerland
- Category Medical Lighting
Dimensions
Power Cord Length | 10 ft |
Details
Item | Exam Light |
Lighting Technology | LED |
Color Temperature | 4500K |
Dimmable | Yes |
Beam Angle | 50 Degrees |
Includes | Detachable Handle |
Standards | 60601-2-41, cETL, EN 60601-1, ETL |
Includes Bulb | Yes |
Arm Adjustability | Any Which Way |
Wattage | 30 W |
Features | Ergonomically Friendly-for Ease of Use, Glare-Free to Combat Eye Fatigue, Greater than 50% Energy-Saving, Illumination Field 7 in, No Heat Directed at Patient or Practitioner, Sealed Construction and Removable Handle-for Easy Sanitizing, Uniform Illumination for Work Area |
Operating Voltage | 100 to 240V AC |
Arm Reach | 32.4 in |
Switch Type | Rotary |
Medical Application | Examination, Procedure |
Includes Mounting Hardware | Yes |
Number of Lamp Heads | 1 |
Illumination | 80,000 lux @ 1 m |
Arm Swivel Angle | 280 Degrees |
Color Rendering Index | 95 |
Mount Type | Floor Stand |
Activation Type | Hand Switch on Light |
Description
Exam Light, Arm Reach 32.4 in, Color Rendering Index 95, Color Temperature 4500K, Illumination 80,000 lux @ 1 m, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 100 to 240V AC, Wattage 30 W, Activation Type Hand Switch on Light, Arm Adjustability Any Which Way, Arm Swivel Angle 280 Degrees , Beam Angle 50 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW SL5-L28-30 28W Sleek Plus T5 Fluorescent Replacement Lamp (GO2593954)
- FEIT ELECTRIC Lnr Led Tf 4K 120/277 10Pk 4Ft (T4815/840/AB/LED/)
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- ILC Replacement for Purebrush Pb300 replacement light bulb lamp (PB300 PUREBRUSH)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- Waldmann Medical Lighting