Shop All Portable and Task Lighting Accessories
Waldmann
Bracket, Long-L, Stainless Steel
Mfr # 190183019-00093961
Zoro # G0159595
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long-L
- Industry Type Healthcare
- Number of Arms 0
- For Use With RL70 Tube Light
- Housing Material Stainless Steel
Product Information
- Brand Waldmann
- MFR # 190183019-00093961
- Zoro # G0159595
- Country of Origin Germany
- Category Portable and Task Lighting Accessories
Dimensions
Tube Dia. | 2 3/4 in |
Overall Depth | 5.9 in |
For Tube Diameter | 2.75 in |
Description
Bracket, Clamping Capacity Not Applicable, Color Silver, Compatible with Brand RL70E, RL70LE, Compatible with Manufacturer Model Number 112913010-00488729, 112913011-00488735, 128100900, 128100901, 128110900, 128110901, 128120900, 128120901, 138450000-00019726, 138450001-00019727, 138451000-00019665, 138451001-00019672, 138491001-00488841, 619063010-00077590, 619063011-00005922, Material Neoprene (Insert); Stainless Steel, Mount Type Bracket, Overall Depth 5.9 in, Product Type Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- DABMAR LIGHTING Underwater Light, 323, SS316 Pond (LV323-SS316)
- TCP LED, 14W, DIM, 27KFL, PAR30, Flood (LED14P30D27KFL)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- Waldmann Portable and Task Lighting Accessories