Shop All Flatware
Walco
Teaspoon, Length 5 15/16 In, PK36
Mfr # WL7201
Zoro # G0298837
product price: $6.29
/pk 36, $0.17/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Length 5 15/16 in
- Color Silver
- Stainless Steel Grade 18/0
Product Information
Dimensions
Length | 5 15/16 in |
Overall Length | 6 in |
Details
Item | Teaspoon |
Pattern | Windsor |
Material | Stainless Steel |
Color | Silver |
Stainless Steel Grade | 18/0 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN WIRING HARNESS, TC0-THERMOSTAT (28235.0001)
- SNYDERS Old Fashioned Pretzel Rods, Salted, 27 Oz Barrel (087550)
- BLOOMFIELD Inlet Elbow (2K-Z18254)
- INTERNATIONAL COMFORT PRO Cap Rn Rd 440V 35 + 5 (1186257)
- WALCO Cocktail Fork, Length 5 9/16 In, PK24 (WL9415)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- WALCO Serving Spoon, Length 8 1/4 In, PK24 (WL1103)
- WALCO Cocktail Fork, Length 5 1/2 In, PK24 (WL9115)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL9105)
- WALCO Dinner Knife, Length 8 7/8 In, PK36 (WL3545)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- Walco Flatware