Shop All Flatware
Walco
Serving Spoon, Length 8 1/4 In, PK24
Mfr # WL1103
Zoro # G2395696
product price: $13.99
/pk 24, $0.58/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barclay
- Material Stainless Steel
- Length 8 1/4 in
- Stainless Steel Grade 18/0
- Overall Length 8 1/4 in
Product Information
Dimensions
Length | 8 1/4 in |
Overall Length | 8 1/4 in |
Details
Item | Serving Spoon |
Pattern | Barclay |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 1/4 in, Pattern Barclay, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY DOOR-COMPLETE-STANDARD (804083WP)
- KETTLE FOODS Kettle Foods Sea Salt Potato Chips 1 oz., PK72 (109594)
- DEXTER RUSSELL Hook, Boning (09133)
- VOLLRATH Vollrath 2.5" Stainless Steel Steam Table Food Super Pan (90022)
- WALCO Bouillon Spoon, Length 5 7/8 In, PK24 (WL7212)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Dessert Spoon, Length 6 15/16 In, PK24 (WL7207)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL1101)
- WALCO Dinner Knife, Length 8 13/16 In, PK12 (WL9245)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL6605)
- Walco Flatware