Shop All Flatware
Walco
Serving Spoon, Length 7 15/16 In, PK24
Mfr # WL7403
Zoro # G2077835
product price: $19.15
/pk 24, $0.80/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Length 7 15/16 in
- Color Silver
- Overall Length 8 in
Product Information
Dimensions
Length | 7 15/16 in |
Overall Length | 8 in |
Details
Item | Serving Spoon |
Pattern | Dominion |
Material | Stainless Steel |
Color | Silver |
Stainless Steel Grade | 18/0 |
Description
Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Coil, Evaporator (914920)
- KAIRAK Nylon Pivot Cam (344-28488-00)
- GARLAND Pilot Assy For - Part# Gl2200799 (GL2200799)
- FOLLETT Valve, 120V Horton S30 (01107523)
- WALCO Serving Spoon, Length 8 1/4 In, PK24 (WL1103)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL1101)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- WALCO Iced Teaspoon, Length 7 1/2 In, PK36 (WL3504)
- WALCO Teaspoon, Length 6 In, PK36 (WLPAC01)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL5512)
- WALCO Fork, Length 8 In, PK24 (WL28051)
- Walco Flatware