Shop All Flatware
Walco
Dinner Knife, Length 8 5/8 In, PK12
Mfr # WL1145
Zoro # G1032954
product price: $11.25
/pk 12, $0.94/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barclay
- Material Stainless Steel
- Length 8 5/8 in
- Color Silver
- Overall Length 8 5/8 in
Product Information
Dimensions
Length | 8 5/8 in |
Overall Length | 8 5/8 in |
Details
Item | Dinner Knife |
Pattern | Barclay |
Material | Stainless Steel |
Color | Silver |
Stainless Steel Grade | 18/0 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 5/8 in, Pattern Barclay, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY WACKS Handy Wacks 12"x16.25" Quilon Pan Liner, PK1000 (PL1216-1)
- THICK & EASY Thick & Easy Clear Thickened Iced Tea Honey Consistency 46 oz., PK6 (45587)
- SHOWBOAT Showboat Pork & Beans Can 112 oz., PK6 (02849)
- CAPRESSO Black Single Serve 12 Cup Coffee Maker (416.05)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL1105)
- WALCO Butter Knife, Length 6 3/16 In, PK24 (WL6611)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9407)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- WALCO Dinner Knife, Length 7 In, PK12 (WLPAC11)
- ITI Ice Tea Spoon, 7 7/8 in L, Silver, PK12 (WAV-115)
- Walco Flatware