Shop All Flatware
Walco
Dinner Knife, Length 7 15/16 In, PK12
Mfr # WL7224
Zoro # G2233025
product price: $8.29
/pk 12, $0.69/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Length 7 15/16 in
- Stainless Steel Grade 18/0
- Overall Length 8 in
Product Information
Dimensions
Length | 7 15/16 in |
Overall Length | 8 in |
Details
Item | Dinner Knife |
Pattern | Windsor |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY INDUSTRIES Ceramic Radiant (HI-113)
- CAMDEN CX-33 Advanced Logic Relay is a 'state of the art' door controller designed for 'Universal' (CMD-CX-33)
- S & H INDUSTRIES DISC RUBBER SUCTION 4-1/2" (KE77264)
- ERP ERP APL279827 Dryer Drive Motor (APL279827)
- WALCO Iced Teaspoon, Length 8 9/16 In, PK24 (WL5504)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WLPAC45)
- WALCO Bouillon Spoon, Length 5 3/4 In, PK24 (WLPAC12)
- WALCO Dinner Fork, Length 7 11/16 In, PK36 (WL1805)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL8007)
- GIBSON HOME Gibson Home 79678.45 Astonshire Stainless Steel Tumble Finish Flatware Set - 45 Piece (79678.45)
- Walco Flatware