Shop All Flatware
Walco
Dinner Fork, Length 7 3/8 In, PK24
Mfr # WL3305
Zoro # G0899866
product price: $14.99
/pk 24, $0.62/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Streamline
- Material Stainless Steel
- Length 7 3/8 in
- Stainless Steel Grade 18/0
- Overall Length 7 3/8 in
Product Information
Dimensions
Length | 7 3/8 in |
Overall Length | 7 3/8 in |
Details
Item | Dinner Fork |
Pattern | Streamline |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Streamline, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Stand Pipe (02-3339-01)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- BIGELOW Tea, 9.6 oz Net Wt, Ground, PK96 (6085CT)
- BERNER Thermostat 2 Pole (9502DS2T-P)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7206)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7406)
- WALCO Dinner Knife, Length 8 5/16 In, PK12 (WL7443)
- WALCO Dinner Knife, Length 7 15/16 In, PK12 (WL7224)
- WALCO Demitasse Spoon, Length 4 In, PK36 (WL1829)
- UPDATE INTL Dominion Dinner Fork, PK12 (DH-45)
- Walco Flatware