Shop All Flatware
Walco
Dessert Spoon, Length 6 3/4 In, PK24
Mfr # WL7407
Zoro # G2139051
original price:
$8.14
15% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Length 6 3/4 in
- Stainless Steel Grade 18/0
- Overall Length 6 3/4 in
Product Information
Dimensions
Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Item | Dessert Spoon |
Pattern | Dominion |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 6 3/4 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Sgl. Dead bolt Silver - SC1 (KDB01-SS-SC1)
- ALLPOINTS Hood Filter, Type6, Alum , 16X20 W/ Btm Bracket (8014108)
- ANTUNES Sprocket, 25B20 (7001329)
- NATIONAL HARDWARE DOOR HINGES 3.5"" SS (N830-275)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL7412)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- WALCO Fork, Length 8 In, PK24 (WL28051)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- Walco Flatware