Shop All Flatware
Walco
Cocktail Fork, Length 6 5/16 In, PK24
Mfr # WL7215
Zoro # G1031317
product price: $6.25
/pk 24, $0.26/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Length 6 5/16 in
- Overall Length 6 3/8 in
- Stainless Steel Grade 18/0
Product Information
Dimensions
Length | 6 5/16 in |
Overall Length | 6 3/8 in |
Details
Item | Cocktail Fork |
Pattern | Windsor |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 6 3/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAHALE SNACKS Sahale 1.5 oz. Pomegranate Pistachios Glazed Mix, PK18 (9386900019)
- STAR MANUFACTURING Pre-Filter (5N-22618)
- LOOZA Nectar Peach (00030679)
- ZORO SELECT Disposable Hot Cup, 12oz, White, PK500 (EHCDW12-W)
- WALCO Dinner Fork, Length 7 1/2 In, PK24 (WLPAC05)
- WALCO Bouillon Spoon, Length 5 3/4 In, PK24 (WLPAC12)
- WALCO Fork, Length 8 1/8 In, PK24 (WL66051)
- WALCO Butter Knife, Length 6 3/16 In, PK24 (WL6611)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WL5045)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9207)
- ONEIDA Oneida Prima Soup Dessert Spoon, PK36 (B595SDEF)
- Walco Flatware