Shop All Flatware
Walco
Cocktail Fork, Length 5 1/2 In, PK24
Mfr # WL9115
Zoro # G7372757
product price: $52.99
/pk 24, $2.21/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Illustra
- Material Stainless Steel
- Length 5 1/2 in
- Overall Length 5 1/2 in
- Stainless Steel Grade 18/10
Product Information
Dimensions
Length | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Cocktail Fork |
Pattern | Illustra |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 1/2 in, Pattern Illustra, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Strawberry Jam .5 oz. Packet, PK200 (10013000540404)
- SWING-A-WAY Portable Can Opener Wht (407WH)
- M&MS Peanut Butter Chocolate Candies 1.63 oz (100667)
- ICE-O-MATIC Curtain Lower Assembly, #9051823-01S (9051823-01S)
- WALCO Steak Knife, 9 1/4 In, PK12 (WL980527)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL7405)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WL5045)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7401)
- WALCO Iced Teaspoon, Length 7 1/2 In, PK36 (WL3504)
- WALCO Dinner Knife, Length 8 3/4 In, PK12 (WL2824)
- RSVP INTERNATIONAL Sugar Bowl with Spoon (CAFE-2)
- Walco Flatware