Shop All Flatware
Walco
Bouillon Spoon, Length 6 3/4 In, PK36
Mfr # WL3512
Zoro # G3408361
product price: $49.75
/pk 36, $1.38/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Lisbon
- Material Stainless Steel
- Length 6 3/4 in
- Color Silver
- Overall Length 6 3/4 in
Product Information
Dimensions
Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Item | Bouillon Spoon |
Pattern | Lisbon |
Material | Stainless Steel |
Color | Silver |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 3/4 in, Pattern Lisbon, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Micro Switch (00-411496-000F1)
- TABLECRAFT Plst Pitcher, Wht, 3-Way Sanitary Blue Lid (144W)
- HAMILTON BEACH Cup Guide Assembly Hmd300 For - Part# 990147030 (990147030)
- CONVOTHERM Solenoid Valve Double 180 Degree (5050514)
- WALCO Dinner Knife, Length 8 5/16 In, PK12 (WL7443)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL7412)
- WALCO Serving Spoon, Length 8 1/4 In, PK12 (WLPAC03)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7404)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL5512)
- BON CHEF Reflections, Dinner Fork, Euro, Mirror Finish, 18/10, 8.62" , set of 12 (S1206)
- Walco Flatware