Shop All Fishing Supplies
Wakeman
Wakeman 80-FSH3001 Spincast Fishing Gear Rod & Reel Combo for Bass-Trout Fishing; Gold
Mfr # 80-FSH3001
Zoro # G103745072
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wakeman
- MFR # 80-FSH3001
- Zoro # G103745072
- UPC # 886511900776
- Country of Origin Unknown
- Category Fishing Supplies
Description
Get your kids ready to fish with the spawn series spincast fishing combo from wakeman. Perfect for ponds and lakes, this beginner set has everything you need to catch bass, sunfish, trout and more. It's equipped with a small tackle set which includes a practice casting weight so your little ones can build some confidence casting in the yard before you take them on the water. A textured pistol style handle ensures a secure grip. The spincast style reel offers easy push-button casting method to allow your kids to feel cool and confident when the fun starts.
Features- 31:1 ratio spinning style reel with textured handle
- Pre-spooled with 65 yds of 8lb monofilament line
- It also has 3 hooks, 3 sinkers, 1 bobber float and 1 practice cast weight
- Color: Gold
- Material: Nylon & Metal
- Combo Length: 51 in.
- Reel Width: 4 in.
- Reel Height: 5 in.
- Fiber Glass Rod Length: 4 ft. 2 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White 34 Swivel Adapter SS (HP150075WHITE)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- WAKEMAN Spincast Fishing Gear Rod & Reel Combo for Bass-Trout FishingSilver (80-FSH3000)
- WAKEMAN Wakeman 80-FSH6000 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6000)
- WAKEMAN Wakeman 80-FSH5018 55 Piece Fishing Single Tray Tackle Box; Red (80-FSH5018)
- WAKEMAN Wakeman 80-FSH1000 Spincast Fishing Pole & Gear for Fishing Rod-Reel Combo with Tackle Set; Green (80-FSH1000)
- WAKEMAN Wakeman 80-FSH2003 Spincast Fishing Gear Rod & Reel Combo for Bass-Trout Fishing; Black (80-FSH2003)
- WAKEMAN Wakeman 80-FSH5017 55 Piece Fishing Single Tray Tackle Box; Pink (80-FSH5017)
- SCOTTY Scotty 0229-BK Power Lock Rod Holder without Mount - Black (0229-BK)
- Wakeman Fishing Supplies