Shop All Tents
Wakeman
Wakeman 75-CMP1032 Pop-Up 2 Person Tent; Blue
Mfr # 75-CMP1032
Zoro # G303893344
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Make your camping adventure a pleasant and memorable one by bringing the Wakeman Outdoors Sunchaser 2-Person Pop Up Tent . This tent boasts an 8' by 4.9 foot base and a 3.3 foot center height for extra space and an interior storage pocket for your phone, flashlight, or other small camping gear. With the rain resistant coating and taped seams, this tent is a great 3-season to instantly set up, take down, and keep your time spent experiencing the outdoors.
Features- Pop-Up 2 Person Tent
- Water Resistant
- Barrel Style Tent
- For Camping with Rain Fly and Carry Bag
- Sunchaser 2-Person Tent
- Sets Up In Seconds
- 3 Season Use
- Color: Blue
- Size: 8' x 4.9'
- Interior Center Height: 3.3'
- Material: 190T Polyester with PU Coating
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- AFTERMARKET Radiator Cap (CSC20-0004)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- WAKEMAN Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue (75-CMP1022)
- WAKEMAN Pop-Up Beach Tent - Instant Shade Canopy with UV Protection by Outdoors Turquoise (75-CMP1085)
- WAKEMAN Screened-In Outdoor Canopy Tent, 14 x 12 Pop Up Shelter with UV Protection by Outdoors (75-CMP1103)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag (Red) (144362PFZ)
- Wakeman Tents