Shop All Tents
Wakeman
Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue
Mfr # 75-CMP1022
Zoro # G803893301
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Make your camping adventure a pleasant and memorable one by bringing the 2-person tent by wakeman outdoors. This tent boasts a 6.9’ By 5.9-Foot base and a 4.1-Foot center height for extra space and an interior storage pocket for your phone, flashlight, or other small camping gear. With the rain resistant coating and taped seams, this tent is a great 3-season option to easily set up, take down, and keep your time spent experiencing the outdoors.
Water resistant material- Keeping yourself, your camping equipment, and your personal items dry when you are camping is half the battle. The 190t polyester with polyurethane coating on the tent body and the detachable rain fly help to ensure water does not make its way into the inside of your tent. Additionally, the taped seams offer rain proof protection for an enjoyable, and dry, trip.
- This lightweight 2-person dome tent with a large d-style door was designed for comfort, space, and convenience. With an interior height of 4.1 Feet and 6.9 Foot x 5.9 Foot dimensions, this is a roomy tent with plenty of space for you and your family or friends. The electric access port and interior storage pocket help to clear clutter and keep the inside the tent organized, providing an overall cozy experience. When you are finished with your trip, you can simply place the tent components back into the carrying bag to easily pack up and transport.
- Get the most out of your tent during the year. The fiberglass poles and ventilation window allow you to utilize this tent in spring, summer, or fall (temperature dependent). So whether you need a tent for traveling, backpacking, hiking, going to a festival, or whether you are headed out for a weekend camping trip with family and friends, this is an ideal tent to fit your needs.
- Color: Gray & Blue
- Materials: 190T Polyester with PU Coating
- Poles: Fiberglass
- Diameter: 7.9 mm
- Interior Center Height: 4.1 in.
- Shell: 120g/M2 PE
- Dimensions: 6.9 in. x 5.9 ft.
- Weight: 5.05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED FISHING Organized Fishing MWR-008 Modular Wall Rack 8 Capacity (MWR-008)
- BRIGGS & STRATTON Briggs & Stratton 5086K Electric Starter Pinion Gear (846974)
- BUYERS PRODUCTS Adjustable Sprayer Rack for Landscape Trailers (LT23)
- HYDRORAIN Pipe, 1/2 in. Tube, 80 psi, 100 ft. (37980)
- WAKEMAN Beach Tent - Sun Shelter with UV Protection for Sports Events with Bag by Outdoors Blue (75-CMP1028)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- WAKEMAN Wakeman 75-CMP1032 Pop-Up 2 Person Tent; Blue (75-CMP1032)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- WAKEMAN Beach Tent and Sun Shelter - Shade Canopy for UV Protection - Easy Set-Up Tent by Yellow (75-CMP1027)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- COLEMAN TENT DOME GRN 5X7X8' (2000035801)
- Wakeman Camping Equipment