Shop All Starters & Alternators
Wai Global
STRMI PMGR
Mfr # 18096N
Zoro # G707023200
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Permanent Magnet Gear Reduction
- For Use With Hyster (1998-2006) ; Nissan (1986-2006) ; Yale (1998-2006)
- System Mitsuba Starter
Product Information
- Brand Wai Global
- MFR # 18096N
- Zoro # G707023200
- UPC # 60984308307
- Country of Origin China
- Category Starters & Alternators
Details
Type | Permanent Magnet Gear Reduction |
For Use With | Hyster (1998-2006) ; Nissan (1986-2006) ; Yale (1998-2006) |
System | Mitsuba Starter |
Item | Starter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 16 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5701)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- FOUR SEASONS O-Ring/Green, 24607 (24607)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In, Wool (12U071)
- WAI GLOBAL Starter, STRND DD 12V 9T CCW, 06kW12 Volt, CCW, 9Tooth Pinion (18549N)
- WAI GLOBAL STRBO PLGR 24V (18958N)
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13668N)
- WAI GLOBAL ALTDR 15SI (7853N)
- WAI GLOBAL Voltage Regulators, F795 (F795)
- WAI GLOBAL Starter, STRBO PMGR, 14kW12 Volt, CW, 9Tooth Pinion (17013N)
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- Wai Global Starters & Alternators