Shop All Starters & Alternators
Wai Global
Starter, STRTECUMSEH 12V CCW 10T, 12 Volt, CCW, 10Tooth Pinion
Mfr # 5747N
Zoro # G407696155
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 10
- Rotation Counterclockwise
Product Information
- Brand Wai Global
- MFR # 5747N
- Zoro # G407696155
- UPC # 193641215091
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Number of Teeth | 10 |
Rotation | Counterclockwise |
Item | Starter |
Description
12 Volt, CCW, 10Tooth Pinion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (538565)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- RULE Pump, Bilge, 24 Vdc (12)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- WAI GLOBAL Alternator, ALTDR IRIF 11SI 12V 95A CW S, 95 Amp12 Volt, CW, 8Groove Pulley (8729N)
- WAI GLOBAL STRDR 10MT DD 12V 9T CW (4302N)
- WAI GLOBAL Alternator, ALTHI EDIF, 70 Amp12 Volt, CW, 4Groove Pulley (13788N)
- WAI GLOBAL ALTDR 15SI (7853N)
- WAI GLOBAL Alternator, ALTDR 7SI 1GRV, 70 Amp12 Volt, CW, 1Groove Pulley (8466N-1G)
- WAI GLOBAL Voltage Regulators, F795 (F795)
- ILC Replacement For HYSTER 1450928 ALTERNATOR (1450928 ALTERNATOR)
- Wai Global Starters & Alternators