Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Mylar, PK10
Mfr # 240-161F
Zoro # G3885411
original price:
$43.61
17% off
new price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 90 Degrees to 350 Degrees F
- Temperature Points 160 Degrees F, 170 Degrees F, 180 Degrees F, 190 Degrees F
- Height 0.75 in
Product Information
- Brand Wahl
- MFR # 240-161F
- Zoro # G3885411
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.75 in |
Width | 1.75 in |
Label Height | 3/4 in |
Label Width | 1 3/4 in |
Label Size | 3/4 in x 1 3/4 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 160 Degrees F, 170 Degrees F, 180 Degrees F, 190 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Circuit Breaker Finder, GFCI Tester (CS61200)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LD)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- BAKER INSTRUMENTS AHNC-30P Pressure Gauge, 0-30 PSI (AHNC-30P)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-4-110VC)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-090F)
- WAHL Non-Rev Temp Indicator, Kapton, PK20 (414-390F-199C)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-8-350F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-8-087C)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-4-177VC)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- Wahl Temperature Test Strips