Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Kapton, PK10
Mfr # 101-4-199VC
Zoro # G6921643
product price: $38.99
/pk 10, $3.90/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 176 Degrees to 260 Degrees C
- Temperature Points 198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C
- Height 0.38 in
Product Information
- Brand Wahl
- MFR # 101-4-199VC
- Zoro # G6921643
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.38 in |
Width | 0.82 in |
Label Height | 3/8 in |
Label Size | 3/8 in x 13/16 in |
Label Width | 13/16 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE RPM Adapter, 30 to 12,000 rpm (RPM80)
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- POMONA ELECTRONICS BNC Adapter, Bulkhead, 500 Vrms (4388)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-8-087C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-094C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- Wahl Temperature Test Strips