Wagtail

Pivot Control Flipper 12 Inch


product price: $39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Squeegee Blade Width 9.5 in
  • Size 12 in
See all product information

Product Information

Dimensions

Squeegee Blade Width 9.5 in
Length 12.5 in
Size 12 in

Details

Item Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.