Shop All Splicing Connectors
Wago
Splicing Connector 8 Wire
Mfr # 2773-408/VE00-0500
Zoro # G812219352
product price: $0.22
/ea
$0.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Overall Length 0.73 in
- RoHS Compliant No
- Strip Length 1/2 in
- UL 94 Flammability Rating V-2
Product Information
- Brand Wago
- MFR # 2773-408/VE00-0500
- Zoro # G812219352
- UPC # 4055143927512
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
Strip Length | 1/2 in |
For Minimum Wire Size - Solid | 20 AWG |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.44 in |
For Maximum Wire Size - Solid | 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 0.83 in |
Details
Item | Push-In Connector |
Color | Transparent |
RoHS Compliant | No |
UL 94 Flammability Rating | V-2 |
Number of Ports | 8 |
For Conductor Material | Copper |
Current | 32 A |
Maximum Voltage | 600 V |
Connector Type | Splice |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Standards | IEC, UL Listed |
Housing Material | Polycarbonate |
Description
Push-In Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.44 in, Overall Length 0.73 in, Overall Width 0.83 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 8, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 25 A, Reversing: No (3RT20261AP60)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- MERSEN Surge-Trap, xT, T1,200kA, 208Y/120V, ALM (STXT208Y20A)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- Wago Wire Connectors & Disconnects