Shop All Wire Connectors
Wago
Push-In Connector, Orange, 0.73", 600V
Mfr # 2773-403
Zoro # G807205056
product price: $0.27
/ea
$0.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type 3 Port
- Maximum Voltage 600 V
- Number of Ports 3
- Standards CB, KEMA/KEUR, UL
Product Information
- Brand Wago
- MFR # 2773-403
- Zoro # G807205056
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Height | 0.25 in |
Overall Length | 0.73 in |
For Minimum Wire Size - Solid | 20 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 0.65 in |
Strip Length | 1/2 in |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Stranded | 20 AWG |
Details
Color | Orange |
Connector Type | 3 Port |
Maximum Voltage | 600 V |
Number of Ports | 3 |
Standards | CB, KEMA/KEUR, UL |
For Conductor Material | Copper |
Current | 32 A |
Contact Material | Copper |
UL 94 Flammability Rating | V-2 |
Contact Finish | Tin |
Item | Push-In Connector |
RoHS Compliant | Yes |
Maximum Operating Temperature | 221 Degrees F |
Housing Material | Polycarbonate |
Special Features | Any Combination of Conductor Sizes is Possible |
Description
Push-In Connector, Color Orange, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.25 in, Overall Length 0.73 in, Overall Width 0.65 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CB, KEMA/KEUR, UL, Contact Finish Tin, Contact Material Copper, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE WOODS TIMER, INDOOR 7 DAY MECHANICAL 2C (50002WD)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK5 (2773-408/996-005)
- WAGO Connector, PK50 (222-413/K194-4045)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- Wago Wire Connectors & Disconnects