Shop All Splicing Connectors
Wago
Push-In Connector, Gray, 0.81", 400V
Mfr # 222-413
Zoro # G407146216
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 0.81 in
- Special Features Side-Entry Wiring
- Number of Ports 3
- Current 32 A
Product Information
- Brand Wago
- MFR # 222-413
- Zoro # G407146216
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.81 in |
For Minimum Wire Size - Stranded | 28 AWG |
Overall Height | 0.57 in |
Overall Width | 0.67 in |
Strip Length | 3/8 in |
For Minimum Wire Size - Solid | 28 AWG |
For Maximum Wire Size - Solid | 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Details
Item | Push-In Connector |
Color | Gray |
Special Features | Side-Entry Wiring |
Number of Ports | 3 |
Current | 32 A |
RoHS Compliant | Yes |
Maximum Operating Temperature | 185 Degrees F |
Type | Terminal Block |
Connector Type | 3 Port |
Housing Material | Polycarbonate |
Contact Material | Copper |
UL 94 Flammability Rating | V-0 |
For Conductor Material | Copper |
Maximum Voltage | 400 V |
Standards | ABS, DNV GL, ENEC, LR, UL |
Contact Finish | Tin |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.81 in, Overall Width 0.67 in, Connector Type 3 Port, UL 94 Flammability Rating V-0, Number of Ports 3, RoHS Compliant Yes, Standards ABS, DNV GL, ENEC, LR, UL, Contact Finish Tin, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- SQUARE D Fuse Kit, 600VAC, 60A (QMB60R)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- Wago Wire Connectors & Disconnects