Shop All Splicing Connectors
Wago
Push-In Connector, Gray, 0.73", 440V
Mfr # 221-485
Zoro # G007146210
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 0.73 in
- For Maximum Wire Size - Solid 12 AWG
- Connector Type 5 Port
- RoHS Compliant Yes
Product Information
- Brand Wago
- MFR # 221-485
- Zoro # G007146210
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Solid | 24 AWG |
Strip Length | 7/16 in |
Overall Height | 0.33 in |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 1.18 in |
For Minimum Wire Size - Stranded | 24 AWG |
Details
Item | Push-In Connector |
Color | Gray |
Connector Type | 5 Port |
RoHS Compliant | Yes |
Contact Material | Copper |
Maximum Operating Temperature | 221 Degrees F |
Current | 20 A |
For Conductor Material | Copper |
Contact Finish | Tin |
UL 94 Flammability Rating | V-2 |
Housing Material | Polycarbonate |
Number of Ports | 5 |
Maximum Voltage | 440 V |
Standards | AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 440 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 1.18 in, Connector Type 5 Port, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30499)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- Wago Splicing Connectors