Shop All Wire Connectors
Wago
Push-In Connector, Gray, 0.73", 440V
Mfr # 221-482
Zoro # G807205063
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Minimum Wire Size - Solid 24 AWG
- For Maximum Wire Size - Solid 12 AWG
- Current 20 A
- For Minimum Wire Size - Stranded 24 AWG
Product Information
- Brand Wago
- MFR # 221-482
- Zoro # G807205063
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Solid | 24 AWG |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Stranded | 24 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 0.52 in |
Strip Length | 7/16 in |
Overall Height | 0.33 in |
Overall Length | 0.73 in |
Details
Color | Gray |
Current | 20 A |
Item | Push-In Connector |
Contact Finish | Tin |
Standards | AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL |
Housing Material | Polycarbonate |
Maximum Voltage | 440 V |
For Conductor Material | Copper |
Contact Material | Copper |
Connector Type | 2 Port |
UL 94 Flammability Rating | V-2 |
Number of Ports | 2 |
RoHS Compliant | Yes |
Maximum Operating Temperature | 221 Degrees F |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 440 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 0.52 in, Connector Type 2 Port, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant Yes, Standards AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/10-R)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 60 AC, 120/208V (SCSB0)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK50 (222-412/K194-4045)
- ANDERSON POWER PRODUCTS SB175 HSG YEL BULK (943BK)
- Wago Wire Connectors