Shop All Wire Connectors
Wago
Connector, PK5
Mfr # 2773-408/996-005
Zoro # G012175120
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Overall Width 0.83 in
- RoHS Compliant No
- For Conductor Material Copper
- Connector Type Splice
Product Information
- Brand Wago
- MFR # 2773-408/996-005
- Zoro # G012175120
- UPC # 4055143987851
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Width | 0.83 in |
Overall Height | 0.44 in |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
For Minimum Wire Size - Stranded | 18 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Length | 0.73 in |
Strip Length | 1/2 in |
Details
Color | Transparent |
RoHS Compliant | No |
For Conductor Material | Copper |
Connector Type | Splice |
Maximum Voltage | 600 V |
Current | 32 A |
Item | Splicing Connector |
Number of Ports | 8 |
Housing Material | Polycarbonate |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
UL 94 Flammability Rating | V-2 |
Standards | IEC, UL Listed |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.44 in, Overall Length 0.73 in, Overall Width 0.83 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 8, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- GARDNER BENDER Pull Switch, Brass, SPST (GSW-32)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK50 (221-413/K194-4045)
- GARDNER BENDER Coax Connector, Compression F-Series, PK50 (GDC-6C)
- Wago Wire Connectors & Disconnects