Shop All Wire Connectors
Wago
Connector, PK5
Mfr # 222-413/PW05-0005
Zoro # G812175122
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Minimum Wire Size - Solid 28 AWG
- Standards IEC/EN, UL Listed
- Connector Type Splice
- Maximum Voltage 400 V
Product Information
- Brand Wago
- MFR # 222-413/PW05-0005
- Zoro # G812175122
- UPC # 4044918935722
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Solid | 28 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 3/8 in |
Overall Width | 0.69 in |
For Minimum Wire Size - Stranded | 28 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.57 in |
Overall Length | 0.8 in |
Details
Color | Gray |
Standards | IEC/EN, UL Listed |
Connector Type | Splice |
Maximum Voltage | 400 V |
Item | Splicing Connector |
Special Features | Insulation Materials |
UL 94 Flammability Rating | V-0 |
Housing Material | Polycarbonate |
Current | 32 A |
For Conductor Material | Aluminum, Copper |
Compatible with Product Type | Conductor |
RoHS Compliant | No |
Number of Ports | 3 |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 0.69 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 3, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- GAMPAK WASHER REDUCING 3/4X1/2"" (55001)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- WAGO Connector, PK5 (2773-408/996-005)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK50 (222-412/K194-4045)
- HARTING Han 10 Es-F insert (09330102716)
- Wago Wire Connectors & Disconnects