Shop All Wire Connectors
Wago
Connector, PK10
Mfr # 221-415/996-010
Zoro # G212175104
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Transparent
- Overall Height 0.33 in
- Maximum Voltage 600 V
- Strip Length 7/16 in
Product Information
- Brand Wago
- MFR # 221-415/996-010
- Zoro # G212175104
- UPC # 4055143637077
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Height | 0.33 in |
Strip Length | 7/16 in |
Overall Length | 0.73 in |
Overall Width | 1.18 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Stranded | 24 AWG |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Solid | 24 AWG |
Details
Promotion Restriction | Not eligible for promotion |
Color | Transparent |
Item | Splicing Connector |
Maximum Voltage | 600 V |
Standards | IEC/EN, UL Listed |
Housing Material | Polycarbonate |
Current | 32 A |
Number of Ports | 5 |
Connector Type | Splice |
Compatible with Product Type | Conductor |
UL 94 Flammability Rating | V-2 |
RoHS Compliant | No |
For Conductor Material | Copper |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 1.18 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK5 (2773-408/996-005)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- Wago Wire Connectors