Shop All Spray Gun Accessories
Wagner Spray Tech
Airless Spray Gun Tip Guard, Red, 0.011 in
Mfr # 0501011
Zoro # G4326555
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0286025, Mfr. No. 0286024
- Color Red
- Max. Working Pressure 5,000 psi
- Pattern Size 12 in
- Tip Size 0.011 in
Product Information
- Brand Wagner Spray Tech
- MFR # 0501011
- Zoro # G4326555
- UPC # 024964120512
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Pattern Size | 12 in |
Tip Size | 0.011 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip Guard |
For Use With | 0286025, Mfr. No. 0286024 |
Color | Red |
Max. Working Pressure | 5,000 psi |
Description
Airless Spray Gun Tip Guard, Tip Size 0.011 in, Pattern Size 12 in, Thread Size 7/8 in, Color Red, Max. Working Pressure 5,000 psi, For Use With 0286025, Mfr. No. 0286024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARCHER Accessory Quick Connect Kit (2.645-221.0)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- PREMIER Brush Paint 1In Flat Poly (FHR00138)
- RUST-OLEUM Spray Paint, Aluminum, 12 Oz (334058)
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- WAGNER SPRAY TECH Airless Spray Gun Filter, 100 Mesh, PK2 (0154675)
- WAGNER SPRAY TECH Pump Fluid, Protection, 1 qt. (0154839B)
- WAGNER SPRAY TECH HEA ROLLER ATTACHMENT (2412851)
- TITAN TOOL Spray Tip Synergy Fine (671-408)
- ASTRO PNEUMATIC UNDERCOATING GUN ECONOMY AIR (AO4538)
- TITAN Airless Spray Tip 4 (662-417)
- Wagner Spray Tech Spray Gun Accessories