Shop All Spray Gun Accessories
Wagner Spray Tech
Airless Spray Gun Filter, 100 Mesh, PK2
Mfr # 0154675
Zoro # G4326616
product price: $13.15
/pk 2, $6.58/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16G843, 16G844, Mfr. No. 16G842
- Use with Tip Sizes 0.011 in, 0.013 in, 0.015 in
- Mesh 100
Product Information
- Brand Wagner Spray Tech
- MFR # 0154675
- Zoro # G4326616
- UPC # 024964546756
- Country of Origin China
- Category Spray Gun Accessories
Dimensions
Use with Tip Sizes | 0.011 in, 0.013 in, 0.015 in |
Details
Item | Airless Spray Gun Filter |
For Use With | 16G843, 16G844, Mfr. No. 16G842 |
Mesh | 100 |
Description
Airless Spray Gun Filter, 100 Mesh, Use with Tip Sizes 0.011 in, 0.013 in, 0.015 in, For Use With 16G843, 16G844, Mfr. No. 16G842, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Black, Water -Based (1875838)
- SUNNYSIDE Lacquer Wash, 5 Gallon (456G5P)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- MINWAX Fast-Drying Polyurethane Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 0.5 pt (230054444)
- WAGNER SPRAY TECH Airless Spray Gun Tip Guard, Red, 0.011 in (0501011)
- WAGNER SPRAY TECH Pump Fluid, Protection, 1 qt. (0154839B)
- WAGNER SPRAY TECH HEA ROLLER ATTACHMENT (2412851)
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- 3M Spray Gun Cup Lid, S42 Type, Plastic (26138)
- MELNOR Melnor 581522 4 in. Green ThumbTwist Hose Nozzle - Brass (581522)
- Wagner Spray Tech Paint Spray Guns