Shop All Spray Gun Accessories
This Product is Discontinued
Wagner Spray Tech
Airless Spray Gun, 3000 psi, 25 ft. Hose L (Discontinued)
Mfr # 0286024
Zoro # G4326491
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 805-000, 805-016, Mfr. No. 0516013
- Includes 4-Finger Trigger Spray Gun
- Construction Aluminum
- Fluid Delivery Type Pressure
- Nozzle Size Variable
Product Information
- Brand Wagner Spray Tech
- MFR # 0286024
- Zoro # G4326491
- UPC # 024964200269
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Nozzle Size | Variable |
Inlet Size | 1/4 in |
Hose Length | 25 ft. |
Details
Item | Airless Spray Gun |
For Use With | 805-000, 805-016, Mfr. No. 0516013 |
Includes | 4-Finger Trigger Spray Gun |
Construction | Aluminum |
Fluid Delivery Type | Pressure |
Max. Pressure | 3,000 psi |
Description
Airless Spray Gun, Nozzle Size Variable, Pressure Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 3,000 psi, Construction Aluminum, For Use With 805-000, 805-016, Mfr. No. 0516013, Includes 4-Finger Trigger Spray Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.