Shop All 12 Volt Adapters
Wagan
Wagen 2257 Emergency Car Kit: 12v Impact Wrench
Mfr # 2257
Zoro # G403684002
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wagan
- MFR # 2257
- Zoro # G403684002
- UPC # 84367022578
- Country of Origin China
- Category 12 Volt Adapters
Description
WAGAN Corporation is in the business of high-tech automotive accessories. We are committed to delivering products that support the needs of today’s and future fast paced lifestyle with comfort and convenience. WAGAN Corporation emerged with production in the automotive accessory market with simpler items now to more innovative products for laptops, cellular phones, travel and mobile accessory segments. We design and focus our products to support the lifestyle of "people-on-the-go". Quality and customer satisfaction are always our top priorities. 12V Impact Wrench.
Double socket wrench: 17/19mm.
Double socket wrench: 21/23mm
Carrying Case.
2 Spare fuses.
Voltage: 12V DC.
Amperage draw: 8A.
No-load speed: 6,000 RPM max.
Max torque: 271 ft-lbs.
Sound-pressure level: 83 dB.
Acoustic power level: 94 dB.
Power cord length: 13'.
Square retainer diameter: 1/2".
Included socket diameters: 17, 19, 21, 23 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN No Applications Shock Absorber, 24-187329 (24-187329)
- TIMKEN Wheel Seal, 1213N (1213N)
- TRAXION TopSide Creeper - Folding (3-100)
- SLIME Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (20133)
- WAGAN Wagan IN9438 Soft Velour Heated Seat Cushion with Lumbar Support (9438)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- MOTORMITE LIGHTER ELEMENT-STANDARD (56444)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- MOBILESPEC Power Adapter, USB, 12V, 10A (MS2USB)
- OTC Gm/Chrysler Inline Adaptor (518527)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- Wagan Automotive Electrical