Wagan IN9438 Soft Velour Heated Seat Cushion with Lumbar Support
Mfr # 9438
Zoro # G903747603
Product Information
- Brand Wagan
- MFR # 9438
- Zoro # G903747603
- UPC # 84367094384
- Country of Origin China
- Category 12 Volt Adapters
Description
Wagan IN9438 Velour 12v Heated Seat Cushion with Lumbar Support is a great companion for cold winter days! Super soft velour and polyester feel luxurious and provide ultimate comfort and warmth. Easy to use - simply plug into your vehicle's 12v outlet. A hi/lo/off switch so you can control the heat setting. Maximum heating temperature is 114 degrees F. Also features lumbar support for the lower back. Powered by 12v DC. DC cord is 4.3 ft. Straps in the back of the cushion hold the cushion in place and secure it to your seat. Light and portable so it is convenient to take from one car to another. Enjoy soothing heat in the comfort of your vehicle. An optional AC adapter is available for home and office use (Wagan item 9903 AC adapter).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads and Hardware Kit, Low Dust, Low Copper Ceramic, 100% Asbestos-free, Front (1310-0076-02)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1267 (EUR1267)
- MASTERCOOL Radiator Pressure Test Kit 27 pieces (43301-A)
- ROVE DUAL USB/USB-C DC Car Charger 18W (RV01301)
- TRUCKSPEC Fused Replacement Plug, Standard (TSPSP-12V)
- STANDARD IGNITION Cigar Lighter Connector, S2163 (S2163)
- SPEED FX Speed FX 8832 Blue Utility Jug (S73-8832)
- POWER UP! USB Charger - 1.0a DC White (191-052376)
- ROADPRO Cigarette Lighter Adapter, 3 Outlet, 12V (RPPSP-211)
- ROADPRO Power Adapter, 4-In-1, 12V (RP492)
- Wagan Automotive Electrical