Shop All Circuit Breakers
Wadsworth
Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC
Mfr # UBIA230NI
Zoro # G2508563
original price:
$146.99
19% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIA
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Wadsworth
- MFR # UBIA230NI
- Zoro # G2508563
- UPC # 094925008173
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A |
Width | 2 in |
Depth | 2.73 in |
Height | 3.76 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.76 in |
Length | 3.76 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, Phase Single, Series UBIA, Max. AIR Rating 10kA at 120/240V AC, For Use With Wadsworth Load Centers, Terminal Connection Lug, Frame Size 100A/A, Length 3.76 in, Width 2 in, Depth 2.73 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5505-3PK)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- SUPERIOR ELECTRIC 25 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-25)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 1 Pole, 120V AC (UBIA40NI)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- SIEMENS Miniature Circuit Breaker, BF Series 15A, 1 Pole, 120V AC (BF115A)
- Wadsworth Circuit Breakers