Shop All Circuit Breakers
Wadsworth
Miniature Circuit Breaker, UBIA Series 30A, 1 Pole, 120V AC
Mfr # UBIA30NI
Zoro # G4368743
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIA
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Wadsworth
- MFR # UBIA30NI
- Zoro # G4368743
- UPC # 094925008128
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A |
Width | 1 in |
Depth | 2.73 in |
Height | 3.76 in |
Max. Wire Size | 12 AWG |
Min. Wire Size | 12 AWG |
Length (Straight Wireway) | 3.76 in |
Size | 1" |
Length | 3.76 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, Phase Single, Series UBIA, Max. AIR Rating 10kA at 120V AC, For Use With Wadsworth Load Centers, Terminal Connection Lug, Frame Size 100A/A, Length 3.76 in, Width 1 in, Depth 2.73 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B01E)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-1CR)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 20A, 1 Pole, 120/240V AC (UBIA20NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 100A, 2 Pole, 120/240V AC (UBIA2100NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, B Curve (QOB130EPD)
- Wadsworth Circuit Breakers