Shop All Circuit Breakers
Wadsworth
Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC
Mfr # UBIA215NI
Zoro # G3174665
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIA
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Wadsworth
- MFR # UBIA215NI
- Zoro # G3174665
- UPC # 094925008159
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A |
Width | 2 in |
Depth | 2.73 in |
Height | 3.76 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.76 in |
Size | 2" |
Length | 3.76 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, Phase Single, Series UBIA, Max. AIR Rating 10kA at 120/240V AC, For Use With Wadsworth Load Centers, Terminal Connection Lug, Frame Size 100A/A, Length 3.76 in, Width 2 in, Depth 2.73 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- NEXTGEN 51564-03-18 100 ft. 4 Conductor Trailer Light Hook Up Wire (NE573708)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 100A, 2 Pole, 120/240V AC (UBIA2100NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 1 Pole, 120V AC (UBIA40NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- Wadsworth Circuit Breakers