Shop All Ceiling Fan Downrods
Wac
24in Ceiling Fan Extension Downrod
Mfr # DR24
Zoro # G405928456
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 in
Product Information
- Brand Wac
- MFR # DR24
- Zoro # G405928456
- UPC # 790576799919
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 24 in |
Details
Finish | Matte White |
Material | Steel |
Description
24in Ceiling Fan Extension Downrod in Matte White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG32)
- SIEMENS Contactor S00 9A 230Vac 1No (3RT2016-1AP01)
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch (T1603-22 R)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- MODERN FORMS Modern Forms Fans Downrods in Stainless Steel (XF-12)
- DAYTON Ceiling Fan Downrod, Requires 36WC93 (36WC94)
- PROGRESS LIGHTING Fan Downrods, 3/4" x 48" (P2607-141)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- Wac Ceiling Fans & Accessories