Shop All Trash Cans
Wabash Valley
LR300S Wabash 32 Gallon Slat Plastisol Coated Steel Mesh Outdoor Round Trash casa
Mfr # 947LR300S
Zoro # G011124167
product price: $1,014.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Product Information
- Brand Wabash Valley
- MFR # 947LR300S
- Zoro # G011124167
- Country of Origin China
- Category Trash Cans
Description
Even waste collection can be done in style with the help of this Wabash Valley LR300S Wabash 32 gallon slat plastisol coated steel mesh outdoor trash receptacle. This receptacle is designed with both style and functionality in mind. It is built to endure long-term exposure to harsh outdoor conditions and provide reliable long-lasting use without loss of quality. Thanks to the rugged plastisol coat on the sides and a zinc-rich epoxy powder coat finish on the frame rings this resilient unit is highly resistant to corrosion erosion chalking and weathering to maintain its premium appearance for years to come.**Offering superior durability the majority of the unit is constructed from 3/4'' expanded steel mesh with 5/16'' diameter steel joining the mesh at the ends. The receptacle can also be used with a removable heavy-duty plastic liner sold separately for reduced maintenance. The receptacle is available in a variety of colors to complement the style of your particular application.**Overall Dimensions:*Diameter: 25 3/8''*Height: 33 1/8''*Capacity: 32 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Mop Pad, Microfiber, PK12 (LWBS18)
- MR. CLEAN Multipurpose Cleaning Solution with Febreze, Meadows and Rain, 64 oz Bottle, 4PK (80749542)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- GLISTEN Disposer Care Garbage Disposal Freshener, PK10 (DPLM12T)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- JUSTRITE 15 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26615W)
- DCI MARKETING Harbor Square Waste and Windshield Service Center, Black, 28-Gallon (755101)
- TATARA GROUP Tatara Group HSC8H Hudson Copper Wastebasket (HSC8H)
- RUBBERMAID COMMERCIAL 16 gal Slim Jim Confidential Document Container w/Lid, Gray, Lid Lock (RCP9W25LGY)
- MUTT MITT Mutt Mitt 1000 Dog Waste Dispenser Station 2-Ply; Green (1000)
- Wabash Valley Trash Cans