Shop All Patio Club Chairs & Chaise Lounges
W Unlimited
W Unlimited SW1912WNSET2 Oceanic Adirondack Chair; Walnut - Set of 2
Mfr # SW1912WNSET2
Zoro # G503917246
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand W Unlimited
- MFR # SW1912WNSET2
- Zoro # G503917246
- UPC # 609311377575
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful wood that resists moisture and cracking, the Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the natural finish and paint or stain the chair to create your own look or one of our pre-painted models to complement your patio decor.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- Solid hemlock wood
- Light assembly required using the included hardware
- Clean up easily with mild soap and water
- Easy, compact, foldable chair
- All Weather Chair Repels Water and Moisture
- Set of 2
- Color: Walnut
- Assembly Required: Yes
- Chair Design: Armchair
- Chair Type: Adirondack
- Commercial / Residential: Commercial / Residential
- Frame Finish: Walnut
- Frame Material: Wood
- Frame Primary Finish: Light Brown Wood
- Included: Hardware Included,No additional items included
- Number of Chairs Included: 2
- Seating Type: Without Cushion
- Style: Coastal,Southwestern
- Assembled Depth (in.): 28 in
- Assembled Height (in.): 35 in.
- Assembled Width (in.): 32 in.
- Chair Back Height (in.): 35.5
- Chair Back Width (in.): 26
- Chair Seat Depth (in.): 20
- Chair Seat Width (in.): 20
- Seat Height (in.): 8
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18 ProGuard Chain (H72)
- MTD Grassbag-Cloth 2.6 (964-04072)
- VESTIL Landscape Cart, Plastic Crate (LSC-3052-PCW)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Furniture Set - 2 Piece (SW1529CH2)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- W HOME 52 in. Adirondack Outdooor Chair, White (SW1912WTSET4)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- W Unlimited Patio Furniture