Shop All Outdoor Flushmount Lights
W F Harris Lighting
LED Wall Fixture, 45W, 120V, 4000L
Mfr # 1200-4K-LED
Zoro # G4499345
original price:
$357.90
25% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Per Watt 90.0
- Recommended Mounting Height 8 to 15 ft
- Sensor Type - Fixtures No Sensor Included
- Fixture Rated Life 100,000 hr
- Housing Material UV Stabilized Reinforced Polycarbonate
Product Information
- Brand W F Harris Lighting
- MFR # 1200-4K-LED
- Zoro # G4499345
- UPC # 757156200777
- Country of Origin United States
- Category Outdoor Flushmount Lights
Dimensions
Recommended Mounting Height | 8 to 15 ft |
Fixture Length | 12 in |
Fixture Height | 12 in |
Fixture Width | 8 3/4 in |
Height | 12 in |
Length | 12 in |
Width | 8 3/4 in |
Description
Wall Pack, Lumens 4,000 lm, Fixture Wattage 45 W, Voltage 120 to 277 V AC, LED Replacement For 100W INC; 23 to 26W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 77, Height 12 in, Width 8 3/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Polycarbonate, Fixture Lens Material UV-Stabilized Polycarbonate, Lumens per Watt 90 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- CRYSTORAMA Royston 2 Light Black sconce (ROY-802-BK)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x4 (2VTL4RT 48L ADP EZ1 LP840)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-WH)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- VAXCEL Dockside 8in Outdoor Light Patina (T0216)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- VAXCEL Wrightwood 10in Outdoor Light Black (T0306)
- W F Harris Lighting Outdoor Flushmount Lights