Shop All Surge Protectors
W Box
SURGE PROTECTOR AC HARDWI
Mfr # 0E-SPROACHW
Zoro # G210637031
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Environmental Attribute Yes
Product Information
- Brand W Box
- MFR # 0E-SPROACHW
- Zoro # G210637031
- UPC # 811914024927
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Green Environmental Attribute | Yes |
Description
Type 2 Surge Protection Device
- •Prolong the life of your equipment by connecting them to the surge protector
- •Offers Hardwired surge protected outlets
- •Surge Protection Device Type2
- •MCOV: 130V
- •VPR: 800V V-N, 900V L-G, 800V N-G
- •Nominal Discharge Current Rating (IN): 3KA
- •LEDs for AC Input and Active Protection
- •NEMA Type1 Sealed ABS Plastic Enclosure
- •Operating Temp.: -40°F to 185°F (-40°C to 60°C)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40420-322-51, Size 2, 1-Pole (9221CA)
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL DIN Rail Pv Dc Protector, Mov+Gsg, 1000V, 2W+G, 40Ka, Ul1449 Type 4Ca (DS50VGPVS-1000)
- CITEL Surge Protection Device, 3 Phase, 600V (M50F-600D-B)
- CITEL AC DIN Rail Protector, 1 Phase, 230V (DS72US-230S/G)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAH-24D3)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- W Box Power System Protection