Shop All Electrical Raceways
W Box
RWAY CONN 1-3/4in INS COR, 4PK
Mfr # 0E-175ICW4
Zoro # G910635443
product price: $6.35
/pk 4, $1.59/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand W Box
- MFR # 0E-175ICW4
- Zoro # G910635443
- UPC # 811914022725
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 1-3/4" x 1" |
Details
Item | Cable Routing |
Color | White |
Description
Inside Corner Raceway Connector
- •High Impact Styrene
- •Commercial and Residential
- •Snap on
- •White
- •4-Pack
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- TRIPP LITE Surge Protector (TLP1010USB)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- W BOX RACEWAY CONN 3/4in ELBOW 4, 4PK (0E-75ELW4)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- W Box Electrical Raceways